Single Handle Bathroom Sink Faucet in Polished Chrome with White
PuraVida Single Handle Bathroom Sink Faucet in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- Pop-up assembly not included
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- White/Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 1-63/125 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 7 in
- Spout Type:
- Fixed, Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes