24 in. Towel Bar in Polished Chrome
PuraVida 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-11/100 in
- Base Plate Width:
- 3-11/100 in
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3.11 in
- Hardware Included:
- Yes
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-7/8 in
- Weight Capacity:
- 2 lb
- Width:
- 30-1/25 in