Extension Ibox in Polished Chrome
PuraVida Extension Ibox in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set customized temperature for ease of use
- Sturdy construction for lasting durability
- Designed to customize the shower
- Fast and easy installation
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6-1/10 in
- Faucet Part Type:
- Extension Kit
- Length:
- 7/8 in
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in