Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Hansgrohe

PuraVida Pressure Balancing Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

PuraVida Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #H15407001
  • Item #4067453
  • Manufacturer Part #15407001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet
  • Flow: 5.5 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-1/8 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
5.5 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/8 in