Hansgrohe PuraVida Roll Holder in Polished Chrome

H41518000

Color/Finish

(Pricing is for Polished Chrome)

$131.22

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Holds spare roll
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/8 in
Material
Brass
Mount Type
Wall
Projection
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday