Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome with White

You last purchased this on
 
Hansgrohe

PuraVida Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome with White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

PuraVida Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome with White

  • Fast #
  • Part #H15074401
  • Item #4077341
  • Manufacturer Part #15074401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome/White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/White
Deck Plate Included:
No
Depth:
6-4/5 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/5 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-4/5 in
Material:
Brass
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/2 in
Spout Reach:
6-1/4 in
Spout Type:
Fixed, Rigid
Spray Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Valve Body Material:
Brass
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-3/4 in