Hansgrohe

PuraVida Soap Dish Polished Chrome

Part #H41502000  |  Manufacturer Part #41502000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mounted
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: PuraVida

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 4-3/4 in

Installation Type: Wall Mount

Material: Brass