Hansgrohe PuraVida Toilet Brush With Holder Polished Chrome

H41505000

Material

Brass

$183.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brush
  • Wall-mounted

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
15-1/4 in
IAPMO Listed
No
Length
24 in
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday