Wall Mount Toilet Tissue Holder in Polished Chrome
PuraVida Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- PuraVida
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8 in
- Height:
- 6-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/8 in