Tub Spout in Polished Chrome and White

You last purchased this on
 
Hansgrohe

PuraVida Tub Spout in Polished Chrome and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

PuraVida Tub Spout in Polished Chrome and White

  • Fast #
  • Part #H15412401
  • Item #3975139
  • Manufacturer Part #15412401
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female and 3/4" male adaptor included
  • Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
PuraVida
Color Finish Category:
Whites
Color Finish Name:
White/Polished Chrome
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
6.6 gpm
Length:
7-3/4 in
Material:
Brass
Spout Reach:
6-5/8 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
3-1/8 in