Hansgrohe

PuraVida Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #H15073001  |  Manufacturer Part #15073001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Laminar spray
  • Flow: 1.2 gpm
  • 16° adjustable spray
  • 90° ceramic valves
  • Pop-up assembly not included

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: PuraVida

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4 in

Spout Reach: 4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 5 in

Frequently Purchased Together

+
+
+

This Item: Hansgrohe PuraVida Two Handle Widespread Bathroom Sink Faucet in Polished Chrome