Wall Mount Slide Bar in Polished Chrome

You last purchased this on
 
Hansgrohe

PuraVida Wall Mount Slide Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

PuraVida Wall Mount Slide Bar in Polished Chrome

  • Fast #
  • Part #H27844000
  • Item #3864497
  • Manufacturer Part #27844000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Integrated hose guide
  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
PuraVida
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
Faucet Height:
36 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
36 in
Hose Length:
63 in
IAPMO Listed -:
No
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
PipeTubing Size:
1/2 in
Slide Bar Height:
36 in
Trim Only:
No
WaterSense Labeled:
No
Width:
36 in