0 items

Hansgrohe Rainbrain 3/4 in. Rough-In for Rainbrain Thermostatic Electronic Shower Trim Set

H15840181

Valve Size

3/4 in

$634.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Designed to customize the shower
  • Fast and easy installation
  • Set customized temperature for ease of use
  • Touchscreen for use with five functions

SPECIFICATIONS

ADA Compliant
No
Collection
Rainbrain
Flow Rate
15 gpm
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday