15 in. Shower Arm in Polished Nickel
Raindance 15 in. Shower Arm in Polished Nickel
Frequently Purchased Together
Product Details
- Features 90° bend
- Escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Raindance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 15.787 in
- Diameter:
- 2.52 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in