15 in. Shower Arm Rubbed Bronze
Raindance 15 in. Shower Arm Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Raindance
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 15.787 in
- Diameter:
- 2.52 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in