Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Hansgrohe

Raindance Select E Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance Select E Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H04528820
  • Item #4839270
  • Manufacturer Part #04528820
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 78 no-clog spray channels
  • Spray modes: Rain, RainAir, WhirlAir
  • Select button for comfortable alternation of spray modes
  • Flow: 2.0 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Raindance Select E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9.5 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-9/10 in
Hand Shower Flow Rate:
2.0 gpm
Height:
9-1/2 in
Hose Included:
No
Length:
9-1/2 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
4-9/10 in