Multi Function Hand Shower in Polished Chrome with White
Raindance Select S Multi Function Hand Shower in Polished Chrome with White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 87 no-clog spray channels
- Spray modes: Rain, RainAir, WhirlAir
- Select button for comfortable alternation of spray modes
- Flow: 2.0 gpm
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Diameter:
- 4-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-11/16 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 8-11/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- RainAir, Rain, WhirlAir
- Trim Only:
- No
- WaterSense Labeled:
- Yes