Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
This product has been replaced by
Manufacturer Part #26036001
Raindance Select S Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 87 no-clog spray channels
- Spray modes: Rain, RainAir, WhirlAir
- Select button for comfortable alternation of spray modes
- Flow: 2.0 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8.7 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-11/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5-1/10 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 8-11/16 in
- Hose Included:
- No
- Length:
- 8-17/25 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 5-1/10 in