29-1/4 in. Air Basic Set
Raindance 29-1/4 in. Air Basic Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 flexible hose connections 1/2" male NPT inlet
- Requires Axor Ecomax/Ecostat, volume control and quattro valve
- Required for showerhead
Specifications
- Brand Model Compatibility:
- 28403001 Showerhead
- Collection:
- Raindance
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 29-1/4 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No