Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H04519000
  • Item #4491355
  • Manufacturer Part #04519000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Flow: 2.0 gpm
  • Spray modes: BalanceAir, WhirlAir, RainAir
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Raindance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
Yes
Hose Length:
63 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
BalanceAir, RainAir, WhirlAir
WaterSense Labeled:
No