Hansgrohe Raindance 9 in. Shower Arm in Polished Nickel

H27422831

Manufacturer Part #: 27422831

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes escutcheon plate
  • Features 90° bend
  • Extends a showerhead or hand shower (both sold separately) from the shower wall and provides an abundance of clearance

SPECIFICATIONS

Collection
Raindance
Faucet Part Type
Shower Arm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
WaterSense Labeled
No
Width
2-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday