Hansgrohe Raindance 9 in. Shower Arm Polished Chrome

H27422001

Manufacturer Part #: 27422001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes escutcheon plate
  • Bend 90°

SPECIFICATIONS

ADA Compliant
No
Collection
Raindance
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
WaterSense Labeled
No
Width
2-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday