Hansgrohe Raindance Air Showerhead in Polished Chrome

H28403001

Manufacturer Part #: 28403001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 358 no-clog spray channels
  • Spray modes: RainAir, RainAir
  • Flow: 2.5 gpm
  • Requires 3 supply lines
  • Fully-finished matching spray face

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connections
Female
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Material
Brass
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Brass
Showerhead Flow Rate
2.5
Showerhead Function
Multi
Spray Type
RainAir, RainAir XXL, WhirlAir
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday