Ceiling Extension Pipe Chrome

You last purchased this on
 
Hansgrohe

Raindance Ceiling Extension Pipe Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance Ceiling Extension Pipe Chrome

  • Fast #
  • Part #H27418001
  • Item #2471482
  • Manufacturer Part #27418001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" pipe
  • 1/2" female NPT inlet
  • Extension pipe
  • Chrome
  • Fits royale showerhead only
  • Solid brass construction, exposed pop-up drain without overflow
  • Includes escutcheon plate
  • Can be connected to increase distance between ceiling and showerhead
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Raindance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4 in
Material:
Brass
WaterSense Labeled:
No
Width:
4 in