Multi Function Showerhead in Rubbed Bronze
Raindance Classic Multi Function Showerhead in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
- LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
- A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
- MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
- FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 6-2/5 in
- Diameter:
- 6-1/4 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Jets:
- 3
- Shape:
- Round
- Shower Arm Reach:
- 6-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- BalanceAir, RainAir, WhirlAir
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in