Dual Function RainAir and Rainflow Waterfall Showerhead in Polished Chrome
Raindance Dual Function RainAir and Rainflow Waterfall Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir, Rainflow Waterfall
- Flow: 2.5 gpm
- 206 no-clog spray channels
- Includes brass shower arm
- Fully-finished matching spray face
- Requires 2 supply lines
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-5/8 in
- Material:
- Brass, Metal
- Number of Jets:
- 2
- Shape:
- Rectangular
- Shower Arm Reach:
- 8-5/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- RainAir, Rainflow Waterfall
- WaterSense Labeled:
- No
- Width:
- 16-7/8 in