13-1/2 in. Rough for Raindance E 400 Square 1-Jet Showerhead

You last purchased this on
 
Hansgrohe

Raindance E 13-1/2 in. Rough for Raindance E 400 Square 1-Jet Showerhead

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance E 13-1/2 in. Rough for Raindance E 400 Square 1-Jet Showerhead

  • Fast #
  • Part #H26254181
  • Item #7503272
  • Manufacturer Part #26254181
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For installation of 26253001
  • 1/2" NPT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Raindance E
Depth:
13.5 in
Diameter:
13.5 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Rough-in
Fits Brand:
Hansgrohe
Fits Model:
Raindance E 400
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-9/10 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
13-1/2 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Shape:
Square
Shower Arm Reach:
13-1/2 in
Showerhead Function:
Single
Spray Type:
Jet
WaterSense Labeled:
No
Width:
13-1/2 in