Single Function Rain Showerhead in Polished Chrome
Raindance E Single Function Rain Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Rain
- Low-flow compliant - 2.0 GPM
- 168 no-clog spray channels
- Requires rough for installation (26254181)
- Fully-finished matching spray face
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 15-3/4 in
- Diameter:
- 15-3/4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-19/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 15-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Jets:
- 1
- Shape:
- Square
- Shower Arm Reach:
- 15-3/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in