Hansgrohe

Raindance Extension Pipe For Ceiling Mount Showerhead Polished Chrome

Part #H27479000  |  Manufacturer Part #27479000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes escutcheon plate

Specifications

ADA Compliant: No

Collection: Raindance

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Ceiling Connector

Fitting Size 1: 1/2 in

Installation Type: Ceiling Mount

Length: 2-1/2 in

Material: Brass

WaterSense Labeled: No

Width: 2-1/2 in