Imperial Square Air Showerhead in Polished Chrome
Raindance Imperial Square Air Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir, WhirlAir
- Flow: 2.5 gpm
- 358 no-clog spray channels
- Fully-finished matching spray face
- Requires 3 supply lines
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Raindance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- RainAir, WhirlAir
- WaterSense Labeled:
- No