Metal Slide Bar in Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance® Metal Slide Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance® Metal Slide Bar in Polished Chrome

  • Fast #
  • Part #H27639000
  • Item #4131722
  • Manufacturer Part #27639000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated hose guide
  • Requires Certification

Documents


Specifications

Collection:
Raindance®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
27-3/4 in
Height:
27-3/4 in
Length:
24 in
Material:
Metal
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
4 in