Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Raindance S Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance S Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Brushed Nickel

  • Fast #
  • Part #H04728820
  • Item #7344318
  • Manufacturer Part #04728820
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: RainAir, BalanceAir, WhirlAir
  • Flow: 2.0 gpm
  • 95 no-clog spray channels
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
BalanceAir, RainAir, WhirlAir
WaterSense Labeled:
Yes