Hansgrohe
Raindance S Multi Function BalanceAir, RainAir and WhirlAir Showerhead in Polished Chrome
Part #H04725000 | Item #7344354 | Manufacturer Part #04725000
Product Details
- 86 no-clog spray channels
- Spray modes: RainAir, BalanceAir, WhirlAir
- Flow: 2.0 gpm
Green
Specifications
ADA Compliant: No
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
Collection: Raindance S
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 5-19/50 in
Diameter: 5-3/8 in
End Connection 1: Female
End Connections: Female
Faucet Connection: Female
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Faucet Mount: Wall Mount
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 2.0 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Height: 2-22/25 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 2-7/8 in
Material: Plastic
Material Type: ABS
NSF Certified: No
Number Of Jets: 2
Pause Control: No
Shape: Round
Shower Arm Reach: 2-7/8 in
Showerhead Flow Rate: 2 gpm
Showerhead Function: Multi
Spray Type: [BalanceAir, RainAir, WhirlAir]
Type: H04725000
WaterSense Labeled: Yes
Width: 5-19/50 in