Multi Function Hand Shower in Brushed Nickel
Raindance S Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Angle-adjustable holder pivots left and right, slides easily and locks in place
- Flow: 2.5 gpm
- Spray modes: RainAir, WhirlAir, BalanceAir
- Includes Raindance S 120 AIR 3-Jet Hand shower M28514
- Aluminum profile
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-1/4 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-9/10 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 4 in
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 28-1/4 in