Hansgrohe Raindance S Multi Function Hand Shower in Brushed Nickel

H04341820

Manufacturer Part #: 04341820

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 65 no-clog spray channels
  • Spray modes: RainAir, BalanceAir, WhirlAir
  • Flow: 2.0 gpm

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance S
Diameter
4 in
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Height
8-1/8 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2.0
Height
8-1/8 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Number Of Jets
3
Pause Control
No
Showerhead Function
Multi
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday