Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Raindance S Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spray modes: RainAir, BalanceAir, WhirlAir
- Flow: 2.5 gpm
- 65 no-clog spray channels
- AIR injection technology
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8.1 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-9/10 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 4 in
- Hose Included:
- No
- Length:
- 8-1/8 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in