Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Raindance S Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1023-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir, BalanceAir, WhirlAir
- Flow: 2.5 gpm
- 86 no-clog spray channels
- AIR injection technology
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9.4 in
- Diameter:
- 5.2 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Diameter:
- 5-1/5 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 5-3/8 in
- Hose Included:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-7/16 in
- Material:
- Plastic
- Material Type:
- ABS
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in