Hansgrohe

Raindance S Multi Function Hand Shower in Polished Chrome

Part #H04187003  |  Manufacturer Part #04187003

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spray modes: BalanceAir, WhirlAir, RainAir
  • 30° adjustment
  • Flow: 2.5 gpm
  • Self-cleaning system

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CEC Compliant: Not for Sale in CA

Collection: Raindance S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 4 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

Height: 4 in

Hose Included: Yes

Hose Length: 63 in

Length: 8-5/8 in

Pause Control: No

Showerhead Function: Multi

Spray Type: [BalanceAir, RainAir, WhirlAir]

Trim Only: No

WaterSense Labeled: No

Width: 6-1/10 in