Multi Function Hand Shower in Polished Chrome
Raindance S Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle-adjustable holder pivots left and right, slides easily and locks in place
- Flow: 2.5 gpm
- Spray modes: BalanceAir, RainAir, WhirlAir
- Includes a Includes a 63" Techniflex® hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Raindance S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 11-1/4 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- BalanceAir, RainAir, WhirlAir
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 26-3/8 in