Hansgrohe Raindance S Single Function PowderRain Showerhead in Polished Chrome

H27629

Manufacturer Part #: 27629001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Raindance S
Diameter
7-1/16 in
Faucet Mount
Ceiling Mount
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
2-3/8 in
IAPMO Listed
Yes
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spray Type
PowderRain
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday