Single Function RainAir Showerhead in Brushed Nickel
Raindance S Single Function RainAir Showerhead in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 455-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir
- Flow: 2.5 gpm
- 107 no-clog spray channels
- Fully-finished matching spray face
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- WaterSense Labeled:
- No