Single Function RainAir Showerhead in Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance S Single Function RainAir Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Raindance S Single Function RainAir Showerhead in Polished Chrome

  • Fast #
  • Part #H27476001
  • Item #1918402
  • Manufacturer Part #27476001
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray modes: RainAir
  • Flow: 2.5 gpm
  • 107 no-clog spray channels
  • Fully-finished matching spray face
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
RainAir
WaterSense Labeled:
No