Hansgrohe Raindance S Square Air Body Spray in Polished Chrome

H28472001

Manufacturer Part #: 28472001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 360° spray adjustable
  • Continuous spray mode adjustment

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
4-3/4 in
Faucet Material
Plastic
Faucet Mount
Arm Mount
Flow Rate
1 gpm
Height
4-3/4 in
IAPMO Listed
Yes
Material
Plastic
WaterSense Labeled
No
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday