Secuflex Set in Polished Chrome
Raindance® Secuflex Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For fitting on to bath rim or tilted surround
- Shower support with hose outlet
Documents
Specifications
- Application:
- Residential
- Collection:
- Raindance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 24 in
- Height:
- 24 in
- Length:
- 2-3/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 27-1/2 in