Hansgrohe Raindance Select E 2.5 gpm 3-Jet Hand Shower

H26550

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 81 no-clog spray channels
  • Flow: 2.5 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: RainAir, Mix, CaresseAir

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance Select E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
9-7/8 in
IAPMO Listed
No
Length
7-1/4 in
Material
Brass
NSF Certified
No
Number Of Jets
3
Showerhead Function
3
Spray Type
CaresseAir, Mix, RainAir
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday