Dual Function RainAir and Rain Showerhead in Polished Chrome with White
Raindance Select E Dual Function RainAir and Rain Showerhead in Polished Chrome with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: RainAir, Rain
- Flow: 2.5 gpm
- 146 no-clog spray channels
- Fully-finished matching spray face
- Select button for comfortable alternation of spray modes
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/White
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/4 in
- Shape:
- Rectangular
- Shower Arm Reach:
- 6-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- RainAir, Rain
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in