Hansgrohe Raindance Single Function RainAir Showerhead in Brushed Nickel

H28421821

Manufacturer Part #: 28421821

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 107 no-clog spray channels
  • Spray modes: RainAir
  • Flow: 2.5 gpm
  • Fully-finished matching spray face

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance
Diameter
8-3/8 in
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Number Of Jets
1
Shape
Round
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
No
Width
8-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday