Raindance® Slide Bar with Mounting Kit in Polished Chrome

Part #H28696000  |  Item #1918337  |  Manufacturer Part #28696000

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 3 wall supports and 3 screws

Specifications

Collection: Raindance®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 1-1/2 in

Length: 2 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 1-1/2 in