Hansgrohe

Raindance® Wall Outlet Adapter with Hose in Polished Chrome

Part #H28108001  |  Manufacturer Part #28108001

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated hose connection
  • Replaces showerarm

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Raindance®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 3-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 3-1/4 in

Length: 5-1/5 in

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-9/25 in