0 items

Hansgrohe S/E Soap Dispenser in Brushed Nickel

H40514820

Color Finish

(Pricing is for Brushed Nickel)

$143.44

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 4 oz. capacity
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Capacity
4 oz
Collection
S/E
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5 in
Material
Brass
Spout Reach
2-3/8 in
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday